Beli hole saw ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Holesaw Plumber Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- RIDGID Hole Saw (Gergaji Lubang)Deskripsi:The blade has a bimetal structure using special hardened type high speed steel.
- RIDGID Holesaw Combination Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- RIDGID Arbor for HolesawDeskripsi:-The hole saw can be swapped quickly without using the tool and without removing the arbor from the chuck.
- RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- TOTAL Holesaw Set (Gergaji Lubang)Deskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)Deskripsi:Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.atribut:
- Application: PVC, Wood, Aliminum and Metal
- Dimensions (mm): 251x199x615
- Size (mm): 19-76
- RIDGID Holesaw Variable Pitch (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
- TOLSEN Holesaw Set (Gergaji Lubang)Deskripsi:Set Contents :- 8pcs hole saw: 3/4”(19mm), 7/8"(22mm), 1-1/8"(29mm),1-1/4"(32mm), 1-1/2"(38mm), 1-3/4"(44mm), 2"(51mm), 2-1/2"(64mm)- 2pcs arbors- 1pc hex key wrench:2.5mm- Packing: blow mould case
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- PUSO Hose Prima Thread (Selang Benang)atribut:
- Color: Transprant
- SALISBURY Voltage Detectors, Voltage Tester & Continuity Testeratribut:
- Alert Type: LightSound
- Battery Size: C
- Brand: SALISBURY
- Built-In Flashlight: Yes
- Display Screen Type: No Display
- Display Type: No Display
- Features: Allows Testing to be Continuous and Automatic; Made of Non-Conductive Materials; May be Used with Insulating Rubber Gloves or Hot Sticks Using the Splined Universal End Fitting; Used to Verify Live or De-Energized Conductors
- Includes Batteries: Yes
- Number of Batteries Required: 3
- Power Source: Battery
- Safety Rating: Not Rated
- Tester Type: Voltage Detector/Tester
- Tool Length (inch): 12 in
- Jason Holesaw Set (Gergaji Lubang)Deskripsi:Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
- BLACK+DECKER Cordless SanderDeskripsi:Black+Decker REVDS12C Reviva Mesin Amplas Detail Sander Cordless 12V merupakan tools yang diciptakan dengan misi untuk menciptakan bumi yang lebih baik. Mengubah botol plastik sekali pakai menjadi reviva tools serta alat yang dapat kita gunakan untuk membuat project DIY di rumah dan dirancang untuk mengamplas kayu, logam, plastic dan permukaan benda yang dicat.atribut:
- Battery Capacity (AH): 1.5 Li-ion
- Charging Time (hour): 3-4
- No. Load Speed (OPM): 11000
- Oscillation Angle (°): 2.8
- Sanding Base Surface (mm): 5.078
- Voltage (V): 10.8/12 max
- RYU Holesaw Set (Gergaji Lubang)Deskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
Daftar Harga hole saw ridgid Terbaru October 2026
| RIDGID Holesaw Plumber Kit (Gergaji Lubang) | Rp4.799.900 |
| RIDGID Hole Saw (Gergaji Lubang) | Rp1.999.900 |
| RIDGID Holesaw Combination Kit (Gergaji Lubang) | Rp6.299.900 |
| RIDGID Arbor for Holesaw | Rp599.900 |
| RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa) | Rp169.900 |
| MILWAUKEE Holesaw Kit (Gergaji Lubang) | Rp1.199.900 |
| TOTAL Holesaw Set (Gergaji Lubang) | Rp85.900 |
| RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa) | Rp279.900 |
| FUJIYAMA Holesaw (Gergaji Lubang) | Rp67.900 |
| FACOM Punch Kit | Rp549.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7vP102048283-4.jpg)
/esP112314532-1.jpg)
/7oP102048276-4.jpg)

/alP102243381-21.jpg)
/g4P107287580-1.jpg)
/muP103468822-1.jpg)
/qjP102048955-31.jpg)
/msP104719820-1.jpg)

/gwP104054608-2.jpg)
/p5P102241905-20.jpg)

/p7P110002907-1.jpg)

/1qP108043062-1.jpg)

/ebP104967515-2.jpg)

/nnP106849851-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)